1/4-20 x 1-1/2" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1801667| Mfr #: 012520WF150

$3.18 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Meets/Exceeds: IFI
Head Height: 0.189-0.219"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1801667 Mfr #: 012520WF150
Thread Size: 1/4-20Meets/Exceeds: IFI
Head Height: 0.189-0.219"Length: 1-1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.378-0.403"
Item: Machine ScrewFinish: Natural
Drive Type: PhillipsPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 312
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 1-1/2", Drive Type Phillips, Finish Natural, Thread Size 1/4-20, Head Dia. 0.378-0.403", Head Height 0.189-0.219", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Reviews