1/4-20 x 5/8" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G0375094|Mfr #: 012520WF062

$2.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0375094 Mfr #: 012520WF062
Drive Type: PhillipsMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Length: 5/8"Head Height: 0.189-0.219"
Head Dia.: 0.378-0.403"Thread Size: 1/4-20
Tensile Strength (PSI): 312Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 5/8", Drive Type Phillips, Finish Natural, Thread Size 1/4-20, Head Dia. 0.378-0.403", Head Height 0.189-0.219", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.