1/4-20 x 1" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0893846| Mfr #: 1HA77

$12.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0893846 Mfr #: 1HA77
Head Angle (Deg.): -Includes: -
Meets/Exceeds: ASMEB1.1Rockwell Hardness: B70 to B100
Finish: Zinc PlatedWasher Type: -
Material: Carbon SteelWasher O.D.: -
Tensile Strength (PSI): 60, 000Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: FillisterWasher Material: -
Seal Material: -Temp. Range (F): -
Item: Machine ScrewHole Size: -
Dia./Thread Size: 1/4"-20Head Height: 0.237"
Head Dia.: 0.414"Driver Size: #3
Length: 1"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Fillister, Carbon Steel, Length 1", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 1/4-20, Driver Size #3, Head Dia. 0.414", Head Height 0.237", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Rockwell Hardness B70 to B100, Meets/Exceeds ASMEB1.1, Includes -, Package Quantity 100

Product Reviews