1/4-20 x 1" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1213231| Mfr #: 012520WF100

$2.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1213231 Mfr #: 012520WF100
Drive Type: PhillipsMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Length: 1"Head Height: 0.189-0.219"
Head Dia.: 0.378-0.403"Thread Size: 1/4-20
Tensile Strength (PSI): 312Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1", Drive Type Phillips, Finish Natural, Thread Size 1/4-20, Head Dia. 0.378-0.403", Head Height 0.189-0.219", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Product Reviews