1/4-20 x 3/4" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1628383| Mfr #: 183105

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1628383 Mfr #: 183105
Drive Type: SlottedMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainSystem of Measurement: Inch
Material: 18-8 (304) Stainless SteelItem: Machine Screw
Length: 3/4"Dia./Thread Size: 1/4"-20
Head Height: 0.237"Head Dia.: 0.414"
Head Type: FillisterCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/4", Drive Type Slotted, Finish Plain, Thread Size 1/4-20, Head Dia. 0.414", Head Height 0.237", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Product Reviews