KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2-56 x 1/2" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0610592| Mfr #: 010256F050

$2.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 2-56
Meets/Exceeds: IFI
Head Height: 0.066-0.083"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610592 Mfr #: 010256F050
Thread Size: 2-56Meets/Exceeds: IFI
Head Height: 0.066-0.083"Length: 1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.124-0.140"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 19
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.124-0.140", Head Height 0.066-0.083", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Reviews