Mach Screw, Flstr, 2-56x3/32 L, PK50

VALUE BRAND| Zoro #: G2410737| Mfr #: 010256F009

$1.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
Finish: Natural
Temp. Range (F): -40 to 185

Technical Specifications

Zoro #: G2410737 Mfr #: 010256F009
Drive Type: SlottedFinish: Natural
Temp. Range (F): -40 to 185Head Height: 0.066-0.083"
Tensile Strength (PSI): 19Head Type: Fillister
Meets/Exceeds: IFILength: 3/32"
Thread Size: 2-56Material: Nylon
Package Quantity: 50Head Dia.: 0.124-0.140"
System of Measurement: InchItem: Machine Screw
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/32", Drive Type Slotted, Finish Natural, Thread Size 2-56, Head Dia. 0.124-0.140", Head Height 0.066-0.083", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 19, Meets/Exceeds IFI, Package Quantity 50

Product Reviews