20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

#4-40 x 3/16" Fillister Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0885902| Mfr #: 010440F018

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0885902 Mfr #: 010440F018
Drive Type: SlottedMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 4-40Tensile Strength (PSI): 41
Length: 3/16"Head Height: 0.088-0.107"
Head Dia.: 0.166-0.183"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/16", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.166-0.183", Head Height 0.088-0.107", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews