15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#4-40 x 3/8" Fillister Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1420343| Mfr #: 010440F037

$7.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420343 Mfr #: 010440F037
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: FillisterWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Length: 3/8"Head Height: 0.088-0.107"
Head Dia.: 0.166-0.183"Thread Size: 4-40
Tensile Strength (PSI): 41Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/8", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.166-0.183", Head Height 0.088-0.107", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews