Shop Alternate Products
This Product is Discontinued
Zoro Select
4-40 x Fillister Machine Screw, Natural Nylon, 500 PK (Discontinued)
Mfr # 010440F031
Zoro # G2385591
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 4-40
- Head Type Fillister
- Material Nylon
- Finish Natural