KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 5/8" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0885683| Mfr #: 010440F062

$2.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Meets/Exceeds: IFI
Head Height: 0.088-0.107"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885683 Mfr #: 010440F062
Thread Size: 4-40Meets/Exceeds: IFI
Head Height: 0.088-0.107"Length: 5/8"
Temp. Range (F): -40 to 185Head Dia.: 0.166-0.183"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 41
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 5/8", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.166-0.183", Head Height 0.088-0.107", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Reviews