#4-40 x 9/32" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G0528507|Mfr #: 010440F028

$2.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0528507 Mfr #: 010440F028
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: IFIThread Size: 4-40
Tensile Strength (PSI): 41Temp. Range (F): -40 to 185
Material: NylonLength: 9/32"
Finish: NaturalHead Height: 0.088-0.107"
Head Dia.: 0.166-0.183"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 9/32", Drive Type Slotted, Finish Natural, Thread Size 4-40, Head Dia. 0.166-0.183", Head Height 0.088-0.107", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 41, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.