#6-32 x 5/8" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G2250236|Mfr #: 010632F062

$2.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2250236 Mfr #: 010632F062
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Temp. Range (F): -40 to 185Material: Nylon
Length: 5/8"Finish: Natural
Head Height: 0.111-0.132"Head Dia.: 0.208-0.226"
Meets/Exceeds: IFIThread Size: 6-32
Tensile Strength (PSI): 69Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 5/8", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.208-0.226", Head Height 0.111-0.132", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.