KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 x 1/4" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2191104| Mfr #: 010632WF025

$2.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 6-32
Meets/Exceeds: IFI
Head Height: 0.111-0.132"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191104 Mfr #: 010632WF025
Thread Size: 6-32Meets/Exceeds: IFI
Head Height: 0.111-0.132"Length: 1/4"
Temp. Range (F): -40 to 185Head Dia.: 0.208-0.226"
Item: Machine ScrewFinish: Natural
Drive Type: PhillipsPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 69
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 1/4", Drive Type Phillips, Finish Natural, Thread Size 6-32, Head Dia. 0.208-0.226", Head Height 0.111-0.132", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Reviews