#6-32 x 1/4" Fillister Head Slotted Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1091291| Mfr #: 010632F025

$13.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1091291 Mfr #: 010632F025
Meets/Exceeds: IFIFinish: Natural
Material: NylonDrive Type: Slotted
System of Measurement: InchHead Type: Fillister
Temp. Range (F): -40 to 185Item: Machine Screw
Length: 1/4"Washer Type: -
Seal Material: -Pilot Dia.: -
Hole Size: -Head Angle (Deg.): -
Includes: -Head Height: 0.111-0.132"
Washer O.D.: -Head Dia.: 0.208-0.226"
Washer Thickness: -Thread Size: 6-32
Washer Material: -Tensile Strength (PSI): 69
Pilot Length: -Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1/4", Thread Length -, Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.208-0.226", Head Height 0.111-0.132", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews