#6-32 x 3/16" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G0871412|Mfr #: 010632WF018

$2.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871412 Mfr #: 010632WF018
Drive Type: PhillipsMeets/Exceeds: IFI
Finish: NaturalMaterial: Nylon
Temp. Range (F): -40 to 185Head Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Tensile Strength (PSI): 69Length: 3/16"
Head Height: 0.111-0.132"Head Dia.: 0.208-0.226"
Thread Size: 6-32Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/16", Drive Type Phillips, Finish Natural, Thread Size 6-32, Head Dia. 0.208-0.226", Head Height 0.111-0.132", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.