#6-32 x 3/4" Fillister Head Phillips Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0468483| Mfr #: 010632WF075

$42.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468483 Mfr #: 010632WF075
Material: NylonSystem of Measurement: Inch
Head Type: FillisterTemp. Range (F): -40 to 185
Drive Type: PhillipsFinish: Natural
Item: Machine ScrewMeets/Exceeds: IFI
Head Height: 0.111-0.132"Head Dia.: 0.208-0.226"
Thread Size: 6-32Tensile Strength (PSI): 69
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/4", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 6-32, Head Dia. 0.208-0.226", Head Height 0.111-0.132", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Includes -, Package Quantity 500