15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

#6-32 x 3/8" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2282585| Mfr #: 010632F037

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282585 Mfr #: 010632F037
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Length: 3/8"Finish: Natural
Head Height: 0.111-0.132"Head Dia.: 0.208-0.226"
Meets/Exceeds: IFIThread Size: 6-32
Tensile Strength (PSI): 69Temp. Range (F): -40 to 185
Material: NylonCountry of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/8", Drive Type Slotted, Finish Natural, Thread Size 6-32, Head Dia. 0.208-0.226", Head Height 0.111-0.132", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 69, Meets/Exceeds IFI, Package Quantity 50

Product Reviews