Zoro Select
#6-32 x 3/8 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK
Mfr # 010632WF037
Zoro # G0618791
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Phillips
- Material Nylon
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 012520WF100
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 012520WF075
- ZORO SELECT #10-32 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK 011032F100
- ZORO SELECT #10-32 x 1/2 in Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK MSTFI-1000500-100P
- ZORO SELECT #10-32 x 1/2 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK MSPIFI-1000500-100P
- ZORO SELECT #4-40 x 3/16 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.011.0018
- ZORO SELECT #6-32 x 3/16 in Slotted Flat Machine Screw, Zinc Plated Steel, 10000 PK 0603MSU
- ZORO SELECT #4-40 x 3/8 in Phillips Round Machine Screw, Black Oxide Steel, 10000 PK 0406MPRB
- ZORO SELECT 1/4"-20 x 4 in Phillips Pan Machine Screw, Plain Steel, 300 PK 1464MPP188
- ZORO SELECT M5-0.80 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1500 PK M512D7985A
- ZORO SELECT 1/4"-20 x 1-11/32 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 022520A150
- Zoro Select Machine Screws