#6-32 x 5/8" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1140614| Mfr #: DUA66020GR

$9.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1140614 Mfr #: DUA66020GR
Drive Type: SlottedSystem of Measurement: Inch
Head Type: FillisterItem: Machine Screw
Washer Thickness: -Temp. Range (F): -
Washer Material: -Includes: -
Pilot Length: -Head Height: 0.132"
Washer Type: -Head Dia.: 0.226"
Rockwell Hardness: B70 to B100Meets/Exceeds: ASMEB1.1
Seal Material: -Thread Size: 6-32
Pilot Dia.: -Material: Carbon Steel
Hole Size: -Length: 5/8"
Head Angle (Deg.): -Finish: Zinc Plated
Driver Size: #2Washer O.D.: -
Tensile Strength (PSI): 60, 000Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Fillister, Carbon Steel, Length 5/8", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 6-32, Driver Size #2, Head Dia. 0.226", Head Height 0.132", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Rockwell Hardness B70 to B100, Meets/Exceeds ASMEB1.1, Includes -, Package Quantity 100

Product Reviews