PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#8-32 x 1/2" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1237966| Mfr #: 010832WF050

$2.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1237966 Mfr #: 010832WF050
Material: NylonHead Type: Fillister
Temp. Range (F): -40 to 185Item: Machine Screw
Meets/Exceeds: IFIFinish: Natural
System of Measurement: InchDrive Type: Phillips
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 1/2"Head Height: 0.133-0.156"
Head Dia.: 0.250-0.270"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1/2", Drive Type Phillips, Finish Natural, Thread Size 8-32, Head Dia. 0.250-0.270", Head Height 0.133-0.156", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Product Reviews