KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 1/4" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0662611| Mfr #: 010832WF025

$2.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 8-32
Meets/Exceeds: IFI
Head Height: 0.133-0.156"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662611 Mfr #: 010832WF025
Thread Size: 8-32Meets/Exceeds: IFI
Head Height: 0.133-0.156"Length: 1/4"
Temp. Range (F): -40 to 185Head Dia.: 0.250-0.270"
Item: Machine ScrewFinish: Natural
Drive Type: PhillipsPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 108
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 1/4", Drive Type Phillips, Finish Natural, Thread Size 8-32, Head Dia. 0.250-0.270", Head Height 0.133-0.156", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Package Quantity 50

Reviews