Zoro Select
#8-32 x 5/8 in Phillips Fillister Machine Screw, Plain Plastic, 50 PK
Mfr # 010832WF062
Zoro # G0391763
Sold in multiples of 4 for $18.36
$18.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Fastener Length 5/8 in
- Head Type Fillister
- Drive Phillips
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0050
- ZORO SELECT M2-0.40 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51120.020.0025
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Flat Machine Screw, Plain Brass, 50 PK U48300.025.0075
- ZORO SELECT 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK 1ZE60
- ZORO SELECT M3-0.50 x 27.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK MPPJ030300-025P1
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.016.0031
- ZORO SELECT #6-32 x 1-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 5000 PK 0620RTP
- ZORO SELECT #12-24 x 1/2 in Slotted Fillister Machine Screw, Plain Steel, 2000 PK 1208MSL188
- ZORO SELECT #4-40 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 8000 PK 0404MPF188B
- MIDWEST FASTENER 5/16"-18 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK 77367
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 45MM A2-70 Stainless Steel 10PK 9121227
- Zoro Select Machine Screws