#8-32 x 1/2" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1844875| Mfr #: 1HA63

$3.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844875 Mfr #: 1HA63
Head Angle (Deg.): -Includes: -
Meets/Exceeds: ASMEB1.1Rockwell Hardness: B70 to B100
Finish: Zinc PlatedWasher Type: -
Material: Carbon SteelWasher O.D.: -
Tensile Strength (PSI): 60, 000Pilot Length: -
Drive Type: SlottedPilot Dia.: -
System of Measurement: InchSeal Material: -
Head Type: FillisterWasher Material: -
Washer Thickness: -Temp. Range (F): -
Item: Machine ScrewHole Size: -
Head Height: 0.156"Head Dia.: 0.270"
Driver Size: #2Thread Size: 8-32
Length: 1/2"Country of Origin (subject to change): China

Product Description

Machine Screw, Head Type Fillister, Carbon Steel, Length 1/2", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.270", Head Height 0.156", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Rockwell Hardness B70 to B100, Meets/Exceeds ASMEB1.1, Includes -, Package Quantity 100

Product Reviews