Shop Alternate Products
This Product is Discontinued
Zoro Select
8-32 x Fillister Machine Screw, Zinc Plated Carbon Steel, 100 PK (Discontinued)
Mfr # DUA88008GR
Zoro # G1028395
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 8-32
- Head Type Fillister
- Material Carbon Steel
- Finish Zinc Plated