DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

#8-32 x 3/4" Fillister Head Phillips Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1515227| Mfr #: 010832WF075

$14.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1515227 Mfr #: 010832WF075
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: PhillipsPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: FillisterWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Height: 0.133-0.156"Head Dia.: 0.250-0.270"
Thread Size: 8-32Tensile Strength (PSI): 108
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 3/4", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 8-32, Head Dia. 0.250-0.270", Head Height 0.133-0.156", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 108, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews