KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#8-32 x 5/8" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2133914| Mfr #: 1HA64

$4.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ASMEB1.1
Head Dia.: 0.270"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133914 Mfr #: 1HA64
Meets/Exceeds: ASMEB1.1Head Dia.: 0.270"
Seal Material: -Head Type: Fillister
Temp. Range (F): -Rockwell Hardness: B70 to B100
Item: Machine ScrewPilot Dia.: -
Drive Type: SlottedPackage Quantity: 100
Washer O.D.: -Tensile Strength (PSI): 60,000
Head Angle (Deg.): -Washer Thickness: -
Driver Size: #2Washer Type: -
Includes: -Thread Size: 8-32
Hole Size: -Head Height: 0.156"
Length: 5/8"Washer Material: -
Finish: zinc platedSystem of Measurement: Inch
Material: carbon steelPilot Length: -
Country of Origin (subject to change): China

Description

Machine Screw, Head Type Fillister, Carbon Steel, Length 5/8", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 8-32, Driver Size #2, Head Dia. 0.270", Head Height 0.156", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Rockwell Hardness B70 to B100, Meets/Exceeds ASMEB1.1, Includes -, Package Quantity 100

Reviews