Zoro Select
#8-32 x 7/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51341.016.0087
Zoro # G0887634
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Fillister
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT #8-32 x 1-1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.016.0125
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0025
- ZORO SELECT #8-32 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.016.0025
- ZORO SELECT M6-1.00 x 20 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK M51110.060.0020
- ZORO SELECT #8-32 x 3/8 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK HTCEIF0-800370US-100P
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24210.025.0075
- ZORO SELECT #4-40 x 1-3/4 in Slotted Round Machine Screw, Zinc Plated Steel, 5000 PK 0428MSR
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 7000 PK 0812MCT
- ZORO SELECT 5/16"-18 x 1/2 in Phillips Truss Machine Screw, Zinc Plated Steel, 2000 PK 3108MPT
- ZORO SELECT #10-24 x 3-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 700 PK 1052MSR
- ZORO SELECT M4-0.70 x 12 mm Phillips Pan Machine Screw, Black Oxide Steel, 2000 PK M412D7985AB
- Zoro Select Machine Screws