#10-24 x 3/4" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2311662| Mfr #: 575423-PG

$6.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2311662 Mfr #: 575423-PG
Finish: zinc platedTensile Strength (PSI): 60, 000
Item: Machine ScrewMeets/Exceeds: ASME B18.6.3
Drive Type: HexSystem of Measurement: Inch
Material: carbon steelHead Type: Indented Hex
Head Height: 0.120"Driver Size: 5/16"
Thread Size: 10-24Length: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 3/4", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 10-24, Driver Size 5/16", Head Dia. -, Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews