Zoro Select
#10-24 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51016.019.0037
Zoro # G2329801
$12.02
26% off
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Hex
- Drive Hex
- Drive Size 5/16 in
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.016.0050
- ZORO SELECT #10-32 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.019.0051
- ZORO SELECT #6-32 x 3/8 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51016.013.0037
- ZORO SELECT #4-40 x 3/8 in Phillips Flat Machine Screw, Plain Brass, 100 PK U48300.011.0037
- ZORO SELECT #10-24 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK U24670.019.0037
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.019.0125
- ZORO SELECT M6-1.00 x 10 mm Torx Pan Machine Screw, Zinc Plated Steel, 2000 PK MI6107045T
- ZORO SELECT M3.5-0.60 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 2000 PK M3.512D7985A
- ZORO SELECT 1/4"-20 x 5/8 in Phillips Flat Machine Screw, Cadmium Steel, 1000 PK MS24693-S95
- NEWPORT FASTENERS M5-0.80 x 16 mm Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel, 3000 PK 324565
- ZORO SELECT 5/16"-18 x 2 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51213.031.0200
- Zoro Select Machine Screws