#10-24 x 3/8" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1952937| Mfr #: HTCEIF-1000370US-100P

$12.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1952937 Mfr #: HTCEIF-1000370US-100P
Item: Machine ScrewSystem of Measurement: Inch
Driver Size: 5/16"Drive Type: Hex
Head Height: 0.120"Thread Size: 10-24
Head Dia.: 0.312"Washer Type: External Tooth
Meets/Exceeds: ANSI/ASME B18.13Material: Steel
Length: 3/8"Finish: Zinc Plated
Washer O.D.: 0.381"Head Type: Hex
Washer Thickness: 0.025"Washer Material: C1050-C1065 Steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Hex, Steel, Length 3/8", Drive Type Hex, Finish Zinc, Thread Size 10-24, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.381", Washer Thickness 0.025", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews