#10-24 x 5/8" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2071115| Mfr #: 1PRY4

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071115 Mfr #: 1PRY4
Item: Machine ScrewMeets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelSystem of Measurement: Inch
Tensile Strength (PSI): 60, 000 MinRockwell Hardness: B70 Min
Finish: PlainThread Size: 10-24
Length: 5/8"Head Height: 0.120"
Head Dia.: 0.312"Head Type: Hex Trim
Driver Size: 5/16"Drive Type: Hex
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 5/8", Drive Type Hex, Finish Plain, Thread Size 10-24, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100