#10-24 x 1-1/2" Hex Head Trim Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1454862| Mfr #: 1PRY8

$12.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: 18-8 (304) Stainless Steel
Head Type: Hex Trim
Rockwell Hardness: B70 Min
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454862 Mfr #: 1PRY8
Material: 18-8 (304) Stainless SteelHead Type: Hex Trim
Rockwell Hardness: B70 MinPackage Quantity: 50
System of Measurement: InchHead Dia.: 0.312"
Drive Type: HexDriver Size: 5/16"
Length: 1-1/2"Finish: Plain
Thread Size: 10-24Tensile Strength (PSI): 60,000 Min
Head Height: 0.120"Meets/Exceeds: ANSI/ASME B18.6.3
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 1-1/2", Drive Type Hex, Finish Plain, Thread Size 10-24, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 50

Reviews