PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 1" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2058436| Mfr #: 1PRZ7

$17.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058436 Mfr #: 1PRZ7
Material: 18-8 (304) Stainless SteelItem: Machine Screw
System of Measurement: InchRockwell Hardness: B70 Min
Finish: PlainTensile Strength (PSI): 60, 000 Min
Meets/Exceeds: ANSI/ASME B18.6.3Thread Size: 10-32
Length: 1"Head Height: 0.120"
Head Dia.: 0.312"Head Type: Hex
Driver Size: 5/16"Drive Type: Hex
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 1", Thread Length -, Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews