#10-32 x 1" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0392637| Mfr #: 575683-PG

$9.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0392637 Mfr #: 575683-PG
System of Measurement: InchItem: Machine Screw
Drive Type: HexThread Size: 10-32
Tensile Strength (PSI): 60, 000Material: carbon steel
Length: 1"Finish: zinc plated
Head Height: 0.120"Meets/Exceeds: ASME B18.6.3
Head Type: Indented HexDriver Size: 5/16"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 1", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 10-32, Driver Size 5/16", Head Dia. -, Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100