#10-32 x 1/2" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0772834| Mfr #: U51016.019.0051

$9.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0772834 Mfr #: U51016.019.0051
Material: 18-8 (304) Stainless SteelMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainItem: Machine Screw
Rockwell Hardness: B70 MinSystem of Measurement: Inch
Tensile Strength (PSI): 60, 000 MinHead Height: 0.120"
Head Dia.: 0.312"Head Type: Hex Trim
Driver Size: 5/16"Drive Type: Hex
Thread Size: 10-32Length: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 1/2", Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews