#10-32 x 1/2" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1987571| Mfr #: HTCEFIF-1000500US-100P

$11.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1987571 Mfr #: HTCEFIF-1000500US-100P
Item: Machine ScrewSystem of Measurement: Inch
Length: 1/2"Finish: Zinc Plated
Washer O.D.: 0.381"Washer Thickness: 0.025"
Head Type: HexWasher Material: C1050-C1065 Steel
Driver Size: 5/16"Head Dia.: 0.312"
Drive Type: HexWasher Type: External Tooth
Thread Size: 10-32Head Height: 0.120"
Meets/Exceeds: ANSI/ASME B18.13Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Machine Screw w/Captive Washer, Head Type Hex, Steel, Length 1/2", Drive Type Hex, Finish Zinc, Thread Size 10-32, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.381", Washer Thickness 0.025", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 100

Product Reviews