#10-32 x 1/2" Hex Head Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0845941| Mfr #: 011032H050

$6.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0845941 Mfr #: 011032H050
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: HexPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: HexWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Dia.: 5/16"Driver Size: 5/16"
Thread Size: 10-32Tensile Strength (PSI): 165
Length: 1/2"Head Height: 7/64"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Hex, Nylon, Length 1/2", Thread Length -, Drive Type Hex, Finish Natural, Thread Size 10-32, Driver Size 5/16", Head Dia. 5/16", Head Height 7/64", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews