KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 3/4" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0788471| Mfr #: 1PRZ5

$19.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.312"
Seal Material: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0788471 Mfr #: 1PRZ5
Meets/Exceeds: ANSI/ASME B18.6.3Head Dia.: 0.312"
Seal Material: -Head Type: Hex
Temp. Range (F): -Rockwell Hardness: B70 Min
Item: Machine ScrewPilot Dia.: -
Drive Type: HexPackage Quantity: 100
Washer O.D.: -Tensile Strength (PSI): 60,000 Min
Head Angle (Deg.): -Washer Thickness: -
Driver Size: 5/16"Washer Type: -
Includes: -Thread Size: 10-32
Hole Size: -Head Height: 0.120"
Length: 3/4"Washer Material: -
Finish: PlainSystem of Measurement: Inch
Material: 18-8 (304) Stainless SteelPilot Length: -
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 3/4", Thread Length -, Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Includes -, Package Quantity 100

Reviews