KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32x 3/8" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0540382| Mfr #: 1PRZ2

$15.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Head Height: 0.120"
Length: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0540382 Mfr #: 1PRZ2
Thread Size: 10-32Head Height: 0.120"
Length: 3/8"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.312"Rockwell Hardness: B70 Min
Item: Machine ScrewFinish: Plain
Drive Type: HexPackage Quantity: 100
Head Type: Hex TrimTensile Strength (PSI): 60,000 Min
System of Measurement: InchDriver Size: 5/16"
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 3/8", Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews