20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#10-32x 3/8" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1846241| Mfr #: 575680-PG

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846241 Mfr #: 575680-PG
Tensile Strength (PSI): 60, 000Finish: zinc plated
Head Type: Indented HexMeets/Exceeds: ASME B18.6.3
System of Measurement: InchItem: Machine Screw
Material: carbon steelDrive Type: Hex
Head Height: 0.120"Driver Size: 5/16"
Thread Size: 10-32Length: 3/8"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 3/8", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 10-32, Driver Size 5/16", Head Dia. -, Head Height 0.120", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews