#10-32 x 5/16" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1828075| Mfr #: 1PRZ1

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828075 Mfr #: 1PRZ1
Tensile Strength (PSI): 60, 000 MinMaterial: 18-8 (304) Stainless Steel
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.6.3
Finish: PlainItem: Machine Screw
Rockwell Hardness: B70 MinDrive Type: Hex
Thread Size: 10-32Head Height: 0.120"
Length: 5/16"Head Dia.: 0.312"
Head Type: Hex TrimDriver Size: 5/16"
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 5/16", Drive Type Hex, Finish Plain, Thread Size 10-32, Driver Size 5/16", Head Dia. 0.312", Head Height 0.120", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100