#12-24 x 3/4" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2322144| Mfr #: 575686-PG

$20.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2322144 Mfr #: 575686-PG
Material: carbon steelDrive Type: Hex
Tensile Strength (PSI): 60, 000Item: Machine Screw
Meets/Exceeds: ASME B18.6.3System of Measurement: Inch
Head Type: Indented HexFinish: zinc plated
Driver Size: 5/16"Thread Size: 12-24
Length: 3/4"Head Height: 0.155"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 3/4", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 12-24, Driver Size 5/16", Head Dia. -, Head Height 0.155", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews