#12-24 x 3/8" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0770366| Mfr #: 575684-PG

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770366 Mfr #: 575684-PG
System of Measurement: InchItem: Machine Screw
Thread Size: 12-24Head Dia.: -
Tensile Strength (PSI): 60, 000Washer Type: -
Temp. Range (F): -Meets/Exceeds: ASME B18.6.3
Material: Carbon SteelSeal Material: -
Length: 3/8"Pilot Dia.: -
Includes: -Hole Size: -
Finish: Zinc PlatedWasher O.D.: -
Head Type: HexWasher Thickness: -
Head Angle (Deg.): -Washer Material: -
Driver Size: 5/16"Pilot Length: -
Drive Type: HexHead Height: 0.155"
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 3/8", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 12-24, Driver Size 5/16", Head Dia. -, Head Height 0.155", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews