JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#12-24 x 1-1/2" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2053177| Mfr #: 575688-PG

$20.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2053177 Mfr #: 575688-PG
Item: Machine ScrewSystem of Measurement: Inch
Thread Size: 12-24Tensile Strength (PSI): 60, 000
Material: carbon steelLength: 1-1/2"
Finish: zinc platedHead Height: 0.155"
Meets/Exceeds: ASME B18.6.3Head Type: Indented Hex
Driver Size: 5/16"Drive Type: Hex
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 1-1/2", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 12-24, Driver Size 5/16", Head Dia. -, Head Height 0.155", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews