Gift buying made easy: Shop Zoro.com Gift Certificates

1/4-20 x 1" Hex Head Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G1017125| Mfr #: 012520H100

$18.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1017125 Mfr #: 012520H100
Head Angle (Deg.): -Includes: -
Meets/Exceeds: IFIFinish: Natural
Washer Type: -Material: Nylon
Washer O.D.: -Pilot Length: -
Drive Type: HexPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: HexWasher Material: -
Seal Material: -Temp. Range (F): -40 to 185
Item: Machine ScrewHole Size: -
Head Height: 3/16"Head Dia.: 3/8"
Driver Size: 3/8"Thread Size: 1/4-20
Tensile Strength (PSI): 312Length: 1"
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Hex, Nylon, Length 1", Thread Length -, Drive Type Hex, Finish Natural, Thread Size 1/4-20, Driver Size 3/8", Head Dia. 3/8", Head Height 3/16", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Includes -, Package Quantity 500

Product Reviews