KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1/2" Hex Head Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2128323| Mfr #: HTCEIF02500500US-050P

$8.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Thickness: 0.028"
Thread Size: 1/4-20
Head Height: 0.190"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128323 Mfr #: HTCEIF02500500US-050P
Washer Thickness: 0.028"Thread Size: 1/4-20
Head Height: 0.190"Length: 1/2"
Meets/Exceeds: ANSI/ASME B18.13Washer O.D.: 0.510"
Head Dia.: 0.375"Washer Material: C1050-C1065 steel
Item: Machine ScrewFinish: zinc plated
Drive Type: HexPackage Quantity: 50
Head Type: HexSystem of Measurement: Inch
Driver Size: 3/8"Material: steel
Washer Type: External ToothCountry of Origin (subject to change): Multiple

Description

Machine Screw w/Captive Washer, Head Type Hex, Steel, Length 1/2", Drive Type Hex, Finish Zinc, Thread Size 1/4-20, Driver Size 3/8", Head Dia. 0.375", Head Height 0.190", Washer Type External Tooth, Washer Material C1050-C1065 Steel, Washer O.D. 0.510", Washer Thickness 0.028", Meets/Exceeds ANSI/ASME B18.13, Package Quantity 50

Reviews