WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Hex, 4-40 x 1/2 L, PK100

VALUE BRAND| Zoro #: G0541466| Mfr #: 1PRV9

$10.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Hex Trim
Finish: Plain
Head Height: 0.060"

Technical Specifications

Zoro #: G0541466 Mfr #: 1PRV9
Drive Type: Hex TrimFinish: Plain
Head Height: 0.060"Tensile Strength (PSI): 60,000 Min
Head Type: HexMeets/Exceeds: ANSI/ASME B18.6.3
Length: 1/2"Thread Size: 4-40
Material: 18-8 (304) Stainless SteelDriver Size: 3/16"
Package Quantity: 100Head Dia.: 0.188"
System of Measurement: InchItem: Machine Screw
Rockwell Hardness: B70 MinCountry of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 1/2", Drive Type Hex, Finish Plain, Thread Size 4-40, Driver Size 3/16", Head Dia. 0.188", Head Height 0.060", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews