KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 x 3/4" Hex Head Trim Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1307162| Mfr #: 1PRW1

$13.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 4-40
Head Height: 0.060"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1307162 Mfr #: 1PRW1
Thread Size: 4-40Head Height: 0.060"
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.188"Rockwell Hardness: B70 Min
Item: Machine ScrewFinish: Plain
Drive Type: Hex TrimPackage Quantity: 100
Head Type: HexTensile Strength (PSI): 60,000 Min
System of Measurement: InchDriver Size: 3/16"
Material: 18-8 (304) Stainless SteelCountry of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Hex, 18-8 Stainless Steel, Length 3/4", Drive Type Hex, Finish Plain, Thread Size 4-40, Driver Size 3/16", Head Dia. 0.188", Head Height 0.060", Tensile Strength (PSI) 60,000 Min, Rockwell Hardness B70 Min, Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews