#6-32 x 1/2" Hex Head Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1990545| Mfr #: 575667-PG

$5.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1990545 Mfr #: 575667-PG
Head Dia.: -Head Angle (Deg.): -
Includes: -Meets/Exceeds: ASME B18.6.3
Finish: Zinc PlatedWasher Type: -
Material: Carbon SteelWasher O.D.: -
Tensile Strength (PSI): 60, 000Pilot Length: -
Drive Type: HexPilot Dia.: -
System of Measurement: InchWasher Thickness: -
Head Type: HexWasher Material: -
Seal Material: -Temp. Range (F): -
Item: Machine ScrewHole Size: -
Length: 1/2"Head Height: 0.093"
Driver Size: 1/4"Thread Size: 6-32
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Hex, Carbon Steel, Length 1/2", Thread Length -, Drive Type Hex, Finish Zinc Plated, Thread Size 6-32, Driver Size 1/4", Head Dia. -, Head Height 0.093", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60, 000, Meets/Exceeds ASME B18.6.3, Includes -, Package Quantity 100

Product Reviews